Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Husky Rack & Wire Secured Shelving Enclosure, 74-1/2 x 84In SWL601884

Secured Shelving Enclosure, 74-1/2 x 84In (Discontinued)

  • Mfr # SWL601884
  • Zoro # G9938512
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SWL601884
Zoro #
G9938512
UPC #
-
Country of Origin
Unknown

Dimensions

Overall Height
87 in
Overall Width
74 1/2 in
Overall Depth
26 1/4 in
Panel Height
7.0 ft.
Base Plate Depth
7-1/2"
Panel Width
74-1/2"
Base Plate Width
2-1/2"
Post Height
7 ft. 3"

Details

Shelving Enclosure Item
Enclosure Kit
Number of Shelving Bays
1
Material
Steel
Item
Enclosure Kit
Wire Room Components
Wire Shelving Enclosure
Footplates
2 1/2 x 7 1/2 in
Finish
Polyurethane
Includes
(2) Back Panels, (4) End Panels, (4) Posts, Anchor Bolts, Ceiling Panel, Door, Drive Pins
Color
Gray
Gauge
10 ga
Door Type
Sliding
For Use With
Shelving

Description

Enclosure Kit, Gray, Polyurethane, Steel, Number of Shelving Bays 1, Overall Depth 26 1/4 in, Overall Height 87 in, Overall Width 74 1/2 in, Door Type Sliding, 10 ga, Includes (2) Back Panels, (4) End Panels, (4) Posts, Anchor Bolts, Ceiling Panel, Door, Drive Pins

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.