Slide Door
Mfr # V540610
Zoro # G308677321
product price: $1,532.99
/ea
Item requires special delivery charges. A $215.00 per item surcharge will be applied.
Key Features
Material
Steel
Overall Height
10 ft
Overall Width
6 ft
Finish
Powder-Coated
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
V540610
Zoro #
G308677321
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
10 ft
Overall Width
6 ft
Overall Depth
1 3/4 in
Wire Mesh Opening Width
2 in
Wire Thickness
8 ga
For Maximum Door Opening Width
69 1/2 in
Wire Mesh Opening Height
2 in
Details
Item
Slide Door
Material
Steel
Finish
Powder-Coated
Color
Black
Opening Type
Sliding
Includes Mounting Hardware
Yes
Product Type
Sliding Door
Mounting Hardware Included
(10) 5/16 Nuts, (2) Anchor Bolts, (2) 4-Wheel Trolley, (2) Door Stop Bracket, (3) Carriage Bolts, (6) 5/16-18 x 3-1/2Carriage Bolt, (8) 1/4-20 Hex Nut, (8) 1/4-20 x 1-3/4 in Carriage Bolts
Description
Sliding Door, Wire Mesh Opening Height 2 in, Wire Mesh Opening Width 2 in, Powder-Coated, Overall Height 10 ft, Overall Depth 1 3/4 in, Overall Width 6 ft, Black, Includes Mounting Hardware Yes, Steel, Wire Thickness 8 ga, Mounting Hardware Included (10) 5/16 Nuts, (2) Anchor Bolts, (2) 4-Wheel Trolley, (2) Door Stop Bracket, (3) Carriage Bolts, (6) 5/16-18 x 3-1/2Carriage Bolt, (8) 1/4-20 Hex Nut, (8) 1/4-20 x 1-3/4 in Carriage Bolts, For Maximum Door Opening Width 69 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.