Zoro Homepage

Slide Door

  • Mfr # V541010

  • Zoro # G508677251


product price: $1,731.99
/ea
Item requires special delivery charges. A $280.00 per item surcharge will be applied.

Key Features

Material
Steel
Overall Height
10 ft
Overall Width
10 ft
Finish
Powder-Coated
Overall Depth
1 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
V541010
Zoro #
G508677251
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
10 ft
Overall Width
10 ft
Overall Depth
1 3/4 in
For Maximum Door Opening Width
117 1/2 in
Wire Mesh Opening Width
2 in
Wire Thickness
8 ga
Wire Mesh Opening Height
2 in

Details

Item
Slide Door
Material
Steel
Finish
Powder-Coated
Color
Black
Includes Mounting Hardware
Yes
Product Type
Sliding Door
Mounting Hardware Included
(10) 5/16 Nuts, (2) Anchor Bolts, (2) 4-Wheel Trolley, (2) Door Stop Bracket, (3) Carriage Bolts, (6) 5/16-18 x 3-1/2Carriage Bolt, (8) 1/4-20 Hex Nut, (8) 1/4-20 x 1-3/4 in Carriage Bolts
Opening Type
Sliding

Description

Sliding Door, Wire Mesh Opening Height 2 in, Wire Mesh Opening Width 2 in, Powder-Coated, Overall Height 10 ft, Overall Depth 1 3/4 in, Overall Width 10 ft, Black, Includes Mounting Hardware Yes, Steel, Wire Thickness 8 ga, Mounting Hardware Included (10) 5/16 Nuts, (2) Anchor Bolts, (2) 4-Wheel Trolley, (2) Door Stop Bracket, (3) Carriage Bolts, (6) 5/16-18 x 3-1/2Carriage Bolt, (8) 1/4-20 Hex Nut, (8) 1/4-20 x 1-3/4 in Carriage Bolts, For Maximum Door Opening Width 117 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.