Zoro Homepage

Swing Door

  • Mfr # V220308-091

  • Zoro # G308677185


product price: $514.99
/ea
Item requires special delivery charges. A $215.00 per item surcharge will be applied.

Key Features

Material
Steel
Overall Height
8 ft
Overall Width
36 in
Finish
Powder-Coated
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
V220308-091
Zoro #
G308677185
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
8 ft
Overall Width
36 in
Overall Depth
1 3/4 in
For Maximum Door Opening Width
33 1/2 in
Wire Mesh Opening Height
2 in
Wire Thickness
8 ga
Wire Mesh Opening Width
2 in

Details

Item
Swing Door
Material
Steel
Finish
Powder-Coated
Color
Black
Mounting Hardware Included
(6) 5/16 Nuts, (3) Carriage Bolts
Product Type
Swing Door
Mounting Orientation
Left
Opening Type
Hinged
Includes Mounting Hardware
Yes
Exterior Swing Direction
Left-Hand Outswing

Description

Swing Door, Wire Mesh Opening Height 2 in, Wire Mesh Opening Width 2 in, Powder-Coated, Overall Height 8 ft, Overall Depth 1 3/4 in, Overall Width 3 ft, Black, Includes Mounting Hardware Yes, Steel, Wire Thickness 8 ga, Mounting Hardware Included (6) 5/16 Nuts, (3) Carriage Bolts, For Maximum Door Opening Width 33 1/2 in, Method of Construction Welded, Compatible Brand and Series Wireway Husky, Door Height 84 in, Door Width 33 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.