Teardrop, 10 ft H, 123 in W, 36 in D, Green/Orange

  • Mfr # 183612043120A

  • Zoro # G3808117


product price: $389.99
/ea
Free Shipping & Returns

Key Features

Overall Width
123 in
Overall Depth
36 in
Overall Height
10 ft
Load Capacity
21,450 lb @ 36 in Vertical Beam Spacing
Color
Green/Orange
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
183612043120A
Zoro #
G3808117
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
123 in
Overall Depth
36 in
Overall Height
10 ft
Beam Height
4 3/8 in
Usable Width
10 ft
Beam Step Height
1 1/2 in
Beam Step Depth
3/4 in
Footplate Depth
4 in
Footplate Width
4 1/4 in

Details

Load Capacity
21,450 lb @ 36 in Vertical Beam Spacing
Color
Green/Orange
Material
Steel
Finish
Polyurethane
Pallet Rack Construction
Teardrop
Pallet Rack Style
Roll Formed
Standards
RMI
Pallet Rack Beam Style
Step Beam
Includes
(4) Beams, Upright
Upright Gauge
14 ga
Beam Gauge
16 ga
Pallet Rack Item
Add-On Unit
Holds
(2) Pallets
Footplates
4 in x 4 1/4 in
Number of Shelves
2
Item
Pallet Rack Add-On Unit
For Use With
Existing Pallet Racks
Capacity per Shelf
4,062 lb
Metal Forming Type
Roll Formed
Beam Style
Step Beam
Whole Unit Load Capacity
8,124 lb
Number of Levels
2
Load Capacity per Shelf
4,190 lb
Upright Load Capacity @ 36 in
21,450 lb
Includes Decking
No
Pallet Rack Configuration
Add-On
Connection Type
Teardrop

Description

Pallet Rack Add-On Unit, Beam Height 4 3/8 in, Beam Step Depth 3/4 in, Beam Step Height 1 1/2 in, Step Beam Beam Style, 16 ga, Footplate Depth 4 in, Footplate Width 4 1/4 in, Overall Depth 36 in, Overall Height 10 ft, Overall Width 123 in, Load Capacity per Shelf 4,190 lb, Add-On Pallet Rack Configuration, 14 ga, Upright Load Capacity @ 36 in 21,450 lb, No, Number of Levels 2, Whole Unit Load Capacity Not Applicable, Usable Width 10 ft, RMI, Green/Orange, Teardrop Connection Type, Polyurethane

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.