Zoro Homepage

Tunnel Slide Door

  • Mfr # V590810

  • Zoro # G408678198


product price: $1,848.99
/ea
Item requires special delivery charges. A $220.00 per item surcharge will be applied.

Key Features

Material
Steel
Overall Height
10 ft
Overall Width
8 ft
Finish
Powder-Coated
Overall Depth
1 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
V590810
Zoro #
G408678198
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
10 ft
Overall Width
8 ft
Overall Depth
1 3/4 in
Wire Mesh Opening Height
2 in
For Maximum Door Opening Width
93 1/2 in
Wire Mesh Opening Width
2 in
Wire Thickness
8 ga

Details

Item
Tunnel Slide Door
Material
Steel
Finish
Powder-Coated
Color
Black
Opening Type
Sliding
Product Type
Tunnel Sliding Door
Includes Mounting Hardware
Yes
Mounting Hardware Included
(1) 4-Wheel Trolley, (1) Door Stop, (10) 1/4 Hex Nut, (10) 1/4-20 x 1 in Carriage Bolts, (2) 1/4 Screws, (2) Anchor Bolts, (2) Caster Swivel, (4) 5/16-18 x 3 1/2 Carriage Bolts, (3) Carriage Bolts, (8) 1/4 Hex Nuts, (8) 5/16 Nuts, (9) 1/4-20 x 3/4 Bolts

Description

Tunnel Sliding Door, Wire Mesh Opening Height 2 in, Wire Mesh Opening Width 2 in, Powder-Coated, Overall Height 10 ft, Overall Depth 1 3/4 in, Overall Width 8 ft, Black, Includes Mounting Hardware Yes, Steel, Wire Thickness 8 ga

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.