Zoro Homepage

Upright Frame, 12 ft H, 3 in W, 42 in D, Green

  • Mfr # IU18420144

  • Zoro # G2006291


product price: $225.99
/ea
Item requires special delivery charges. A $145.00 per item surcharge will be applied.

Key Features

Pallet Rack Item
Upright Frame
Load Capacity
18,100 lb.
Pallet Rack Construction
Teardrop
Pallet Rack Style
Roll Formed
Overall Width
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IU18420144
Zoro #
G2006291
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
12 ft
Overall Width
3 in
Overall Depth
42 in
Depth
42"
Width
3"
Height
144"
Footplate Width
4 1/4 in
Footplate Depth
4 in

Details

Pallet Rack Item
Upright Frame
Item
Upright Frame
Load Capacity
18,100 lb.
Pallet Rack Construction
Teardrop
Pallet Rack Style
Roll Formed
Pallet Rack Connection Type
Teardrop
Gauge
14 ga
Color
Green
Mounting
Floor
Finish
Polyurethane
Material
Steel
Includes
3 in x 1 5/8 in Post
Footplates
4 in x 4 1/4 in
Upright Gauge
14
Standards
RMI

Description

Upright Frame, Overall Depth 42 in, Overall Height 12 ft, Overall Width 3 in, Footplate Depth 4 in, Footplate Width 4 1/4 in, 21,450 lb Load Capacity, Green, Polyurethane, 14 ga, 3 in x 1 5/8 in Post, Steel, Teardrop Pallet Rack Connection Type, RMI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.