Zoro Homepage

Upright Frame, 12 ft H, 3 in W, 42 in D, Green

  • Mfr # IU24420144

  • Zoro # G2006002


product price: $240.99
/ea
Item requires special delivery charges. A $195.00 per item surcharge will be applied.

Key Features

Pallet Rack Item
Upright Frame
Pallet Rack Construction
Teardrop
Load Capacity
18,100 lb.
Pallet Rack Style
Roll Formed
Overall Width
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IU24420144
Zoro #
G2006002
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
12 ft
Overall Width
3 in
Overall Depth
42 in
Width
3"
Height
144"
Depth
42"
Footplate Width
4 1/4 in
Footplate Depth
4 in

Details

Item
Upright Frame
Pallet Rack Item
Upright Frame
Pallet Rack Construction
Teardrop
Load Capacity
18,100 lb.
Pallet Rack Style
Roll Formed
Pallet Rack Connection Type
Teardrop
Gauge
14 ga
Color
Green
Material
Steel
Includes
3 in x 3 in Post
Standards
RMI
Finish
Polyurethane
Upright Gauge
14
Footplates
4 in x 4 1/4 in
Mounting
Floor

Description

Upright Frame, Overall Depth 42 in, Overall Height 12 ft, Overall Width 3 in, Footplate Depth 4 in, Footplate Width 4 1/4 in, 29,410 lb Load Capacity, Green, Polyurethane, 14 ga, 3 in x 3 in Post, Steel, Teardrop Pallet Rack Connection Type, RMI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.