Upright Frame, 16 ft H, 3 in W, 42 in D, Green
Mfr # IU18420192
Zoro # G2006282
product price: $223.99
/eaKey Features
Load Capacity
18,100 lb.
Overall Width
3 in
Pallet Rack Connection Type
Teardrop
Gauge
14 ga
Color
Green
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
IU18420192
Zoro #
G2006282
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
16 ft
Overall Width
3 in
Overall Depth
42 in
Height
192"
Width
3"
Depth
42"
Footplate Width
4 1/4 in
Footplate Depth
4 in
Details
Item
Upright Frame
Load Capacity
18,100 lb.
Pallet Rack Connection Type
Teardrop
Gauge
14 ga
Color
Green
Material
Steel
Finish
Polyurethane
Pallet Rack Construction
Teardrop
Includes
3 in x 1 5/8 in Post
Footplates
4 in x 4 1/4 in
Pallet Rack Item
Upright Frame
Standards
RMI
Mounting
Floor
Upright Gauge
14
Pallet Rack Style
Roll Formed
Description
Upright Frame, Overall Depth 42 in, Overall Height 16 ft, Overall Width 3 in, Footplate Depth 4 in, Footplate Width 4 1/4 in, 21,450 lb Load Capacity, Green, Polyurethane, 14 ga, 3 in x 1 5/8 in Post, Steel, Teardrop Pallet Rack Connection Type, RMI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.