Zoro Homepage

Upright Frame, 16 ft H, 3 in W, 42 in D, Green

  • Mfr # IU24420192

  • Zoro # G3496985


product price: $279.99
/ea
Item requires special delivery charges. A $215.00 per item surcharge will be applied.

Key Features

Load Capacity
29,410 lb
Overall Width
3 in
Pallet Rack Connection Type
Teardrop
Gauge
14 ga
Color
Green
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IU24420192
Zoro #
G3496985
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
16 ft
Overall Width
3 in
Overall Depth
42 in
Footplate Width
4 1/4 in
Footplate Depth
4 in

Details

Item
Upright Frame
Load Capacity
29,410 lb
Pallet Rack Connection Type
Teardrop
Gauge
14 ga
Color
Green
Material
Steel
Upright Gauge
14
Finish
Polyurethane
Pallet Rack Construction
Teardrop
Standards
RMI
Includes
3 in x 3 in Post
Pallet Rack Item
Upright Frame
Pallet Rack Style
Roll Formed
Footplates
4 in x 4 1/4 in

Description

Upright Frame, Overall Depth 42 in, Overall Height 16 ft, Overall Width 3 in, Footplate Depth 4 in, Footplate Width 4 1/4 in, 29,410 lb Load Capacity, Green, Polyurethane, 14 ga, 3 in x 3 in Post, Steel, Teardrop Pallet Rack Connection Type, RMI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.