Zoro Homepage

Upright Frame, 20 ft H, 3 in W, 42 in D, Green

  • Mfr # IU24420240

  • Zoro # G3496976


product price: $324.99
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.

Key Features

Pallet Rack Item
Upright Frame
Load Capacity
29,410 lb
Pallet Rack Construction
Teardrop
Pallet Rack Style
Roll Formed
Overall Width
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IU24420240
Zoro #
G3496976
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
20 ft
Overall Width
3 in
Overall Depth
42 in
Footplate Depth
4 in
Footplate Width
4 1/4 in

Details

Item
Upright Frame
Pallet Rack Item
Upright Frame
Load Capacity
29,410 lb
Pallet Rack Construction
Teardrop
Pallet Rack Style
Roll Formed
Pallet Rack Connection Type
Teardrop
Gauge
14 ga
Color
Green
Footplates
4 in x 4 1/4 in
Upright Gauge
14
Includes
3 in x 3 in Post
Material
Steel
Standards
RMI
Mounting
Floor
Finish
Polyurethane

Description

Upright Frame, Overall Depth 42 in, Overall Height 20 ft, Overall Width 3 in, Footplate Depth 4 in, Footplate Width 4 1/4 in, 29,410 lb Load Capacity, Green, Polyurethane, 14 ga, 3 in x 3 in Post, Steel, Teardrop Pallet Rack Connection Type, RMI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.