Zoro Homepage

Upright Frame, 8 ft H, 3 in W, 42 in D, Green

  • Mfr # IU18420096

  • Zoro # G2005950


product price: $121.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Pallet Rack Item
Upright Frame
Pallet Rack Construction
Teardrop
Load Capacity
18,100 lb.
Pallet Rack Style
Roll Formed
Overall Width
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IU18420096
Zoro #
G2005950
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
8 ft
Overall Width
3 in
Overall Depth
42 in
Height
96"
Depth
42"
Width
3"
Footplate Depth
4 in
Footplate Width
4 1/4 in

Details

Item
Upright Frame
Pallet Rack Item
Upright Frame
Pallet Rack Construction
Teardrop
Load Capacity
18,100 lb.
Pallet Rack Style
Roll Formed
Pallet Rack Connection Type
Teardrop
Gauge
14 ga
Color
Green
Footplates
4 in x 4 1/4 in
Standards
RMI
Includes
3 in x 1 5/8 in Post
Mounting
Floor
Material
Steel
Finish
Polyurethane
Upright Gauge
14

Description

Upright Frame, Overall Depth 42 in, Overall Height 8 ft, Overall Width 3 in, Footplate Depth 4 in, Footplate Width 4 1/4 in, 21,450 lb Load Capacity, Green, Polyurethane, 14 ga, 3 in x 1 5/8 in Post, Steel, Teardrop Pallet Rack Connection Type, RMI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.