Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Husky Rack & Wire Upright Frame, Lynx, Roll Formed Style, 144 in H, 3 in W, 42 in D, Gray LU18420144

Upright Frame, Lynx, Roll Formed Style, 144 in H, 3 in W, 42 in D, Gray (Discontinued)

  • Mfr # LU18420144
  • Zoro # G1999273
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LU18420144
Zoro #
G1999273
UPC #
-
Country of Origin
United States

Dimensions

Overall Depth
42 in
Overall Height
12 ft
Overall Width
3 in
Width
3"
Height
144"
Depth
42"
Footplate Depth
4 in
Footplate Width
4 1/4 in
Overall DxW
42 in x 3 in

Details

Color
Gray
Pallet Rack Item
Upright Frame
Pallet Rack Construction
Lynx
Load Capacity
20,200 lb.
Pallet Rack Style
Roll Formed
Pallet Rack Connection Type
Slotted
Gauge
14 ga
Item
Upright Frame
Standards
RMI
Material
Steel
Finish
Enamel
Footplates
4 in x 4 1/4 in
Includes
3 in x 1 5/8 in Post
Mounting
Floor
Upright Gauge
14

Description

Upright Frame, Overall Depth 42 in, Overall Height 12 ft, Overall Width 3 in, Footplate Depth 4 in, Footplate Width 4 1/4 in, 19,380 lb Load Capacity, Gray, Enamel, 14 ga, 3 in x 1 5/8 in Post, Steel, Slotted Pallet Rack Connection Type, RMI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.