Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Husky Rack & Wire Upright Frame, Lynx, Roll Formed Style, 96 in H, 3 in W, 36 in D, Gray LU18360096

Upright Frame, Lynx, Roll Formed Style, 96 in H, 3 in W, 36 in D, Gray (Discontinued)

  • Mfr # LU18360096
  • Zoro # G1999230
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LU18360096
Zoro #
G1999230
UPC #
-
Country of Origin
United States

Dimensions

Overall Depth
36 in
Overall Height
8 ft
Overall Width
3 in
Height
96"
Depth
36"
Width
3"
Footplate Width
4 1/4 in
Footplate Depth
4 in
Overall DxW
36 in x 3 in

Details

Color
Gray
Pallet Rack Item
Upright Frame
Load Capacity
20,200 lb.
Pallet Rack Construction
Lynx
Pallet Rack Style
Roll Formed
Pallet Rack Connection Type
Slotted
Gauge
14 ga
Item
Upright Frame
Includes
3 in x 1 5/8 in Post
Footplates
4 in x 4 1/4 in
Finish
Enamel
Material
Steel
Mounting
Floor
Standards
RMI
Upright Gauge
14

Description

Upright Frame, Overall Depth 36 in, Overall Height 8 ft, Overall Width 3 in, Footplate Depth 4 in, Footplate Width 4 1/4 in, 19,380 lb Load Capacity, Gray, Enamel, 14 ga, 3 in x 1 5/8 in Post, Steel, Slotted Pallet Rack Connection Type, RMI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.