Welded Wire Panel
Mfr # V0405
Zoro # G208677001
product price: $135.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
Key Features
Material
Steel
Overall Height
5 ft
Overall Width
4
Finish
Powder-Coated
Includes
Drive Pins
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
V0405
Zoro #
G208677001
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
5 ft
Overall Width
4
Overall Depth
1 in
Wire Mesh Opening Height
2 in
Wire Mesh Opening Width
2 in
Wire Thickness
8 ga
Details
Item
Welded Wire Panel
Material
Steel
Finish
Powder-Coated
Includes
Drive Pins
Color
Black
Includes Mounting Hardware
Yes
Panel Style
Stackable
Product Type
Welded-Wire Partition Components
Method of Construction
Welded
Mesh Shape
Square
Description
Security Cage Partition, Wire Mesh Opening Width 2 in, Wire Mesh Opening Height 2 in, Panel Style Stackable, Mesh Shape Square, Includes Drive Pins, Overall Height 5 ft, Overall Depth 1 1/2 in, Overall Width 4 ft, Steel, Powder-Coated, Black, Wire Thickness 8 ga, Includes Mounting Hardware Yes, Method of Construction Welded, Compatible Brand and Series Welded Wire Security Partitions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.