Welded Wire Panel
Mfr # V0505
Zoro # G408677061
product price: $159.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
Key Features
Material
Steel
Overall Height
5 ft
Overall Width
5
Finish
Powder-Coated
Includes
Drive Pins
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
V0505
Zoro #
G408677061
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
5 ft
Overall Width
5
Overall Depth
1 in
Wire Mesh Opening Width
2 in
Wire Thickness
8 ga
Wire Mesh Opening Height
2 in
Details
Item
Welded Wire Panel
Material
Steel
Finish
Powder-Coated
Includes
Drive Pins
Color
Black
Method of Construction
Welded
Mesh Shape
Square
Panel Style
Stackable
Includes Mounting Hardware
Yes
Product Type
Welded-Wire Partition Components
Description
Security Cage Partition, Wire Mesh Opening Width 2 in, Wire Mesh Opening Height 2 in, Panel Style Stackable, Mesh Shape Square, Includes Drive Pins, Overall Height 5 ft, Overall Depth 1 1/2 in, Overall Width 5 ft, Steel, Powder-Coated, Black, Wire Thickness 8 ga, Includes Mounting Hardware Yes, Method of Construction Welded, Compatible Brand and Series Welded Wire Security Partitions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.