Shop HUSKY TOWING
Create Account
30601; 2 Inch Trailer Hitch Ball with 1 Inch Lift; 5000 lb Capacity
- Mfr # 30601
- Zoro # G709101579
product price:
$
11.89
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 30601
- Zoro #
- G709101579
- UPC #
- 88805306015
- Country of Origin
- China
Description
The Husky Towing 30601 trailer hitch ball is a durable, solid-steel towing component engineered to deliver dependable performance for everyday towing applications. Designed for Class III towing systems, this hitch ball features a 2 inch ball diameter and is rated for 5,000 pounds gross trailer weight, making it well-suited for towing small to mid-size trailers, utility trailers, and recreational equipment when paired with a compatible ball mount. Manufactured from heat-hardened steel, the Husky Towing 30601 hitch ball provides enhanced strength and resistance to deformation under load, helping ensure long-term reliability and safe towing performance. The 1 inch shank diameter and 2 inch shank length are designed to fit standard ball mounts with a 1 inch hole, while the 1 inch lift height supports proper trailer coupler engagement and alignment. Finished in a chrome-plated coating, this hitch ball offers excellent corrosion resistance while maintaining a clean, polished appearance that stands up to exposure from road debris, moisture, and weather conditions. The non-interchangeable ball design ensures a solid, fixed towing connection, and installation is straightforward using standard mounting hardware (lock washer not included). As part of Husky Towing’s extensive lineup of high-quality towing products, the Husky Towing 30601 hitch ball reflects the brand’s commitment to precision engineering, durable materials, and safe, easy operation. It is backed by a limited 1 year warranty and includes a Prop 65 warning, providing added transparency and confidence for long-term use.
Restrictions
WARNING:
This product can expose you to chemicals including Chromium (hexavalent compounds),
which is known to the State of California to cause cancer, and Chromium (hexavalent compounds),
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.