31868; Brake Controller Wiring Adapter; Universal Plug

  • Mfr # 31868

  • Zoro # G009021904


product price:  $15.95
/ea

Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
31868
Zoro #
G009021904
UPC #
88805318681
Country of Origin
Mexico

Description

The Husky Towing 31868 brake controller wiring adapter is designed to provide a safe and simple solution for wiring a brake controller to a tow-prepped vehicle when no factory connector is present. This universal adapter allows for a clean and reliable connection, making it easier to install compatible brake controllers without complex wiring modifications. Engineered for compatibility with Husky brake controllers that use a similar plug shape, this wiring adapter attaches directly to the brake control for a secure connection. Its plug-in, universal design helps reduce installation time and minimizes the risk of improper wiring, ensuring consistent brake controller performance during towing. Constructed from durable plastic, the adapter is built for dependable use while maintaining a lightweight and compact form. With a single-wire, single-terminal configuration, it supports straightforward installation and integration into existing towing setups. Designed with safety and ease of use in mind, this adapter helps provide proper electrical connection between the brake controller and the vehicle. Ideal for users installing brake controllers on vehicles without a dedicated connector, the Husky Towing 31868 offers a practical and efficient wiring solution. Backed by a limited 90 day warranty, it reflects Husky Towing’s commitment to safe installation, reliable performance, and quality towing accessories.

Restrictions

WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer, and Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.