31898; Time-Based Digital Brake Controller; Up To 6 Brakes; No Alarm

  • Mfr # 31898

  • Zoro # G309101702


product price:  $107.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
31898
Zoro #
G309101702
UPC #
88805318988
Country of Origin
China

Description

The Husky Towing 31898 time-based digital brake controller is designed to deliver reliable and predictable braking control for trailers equipped with electric brake systems. Rated for use with up to six trailer brakes, this controller provides smooth braking response by activating in proportion to the tow vehicle’s brake pedal input, making it suitable for a wide range of towing applications. Featuring automatic leveling, the controller can be mounted vertically or horizontally without affecting performance. A large digital display clearly indicates braking output as a percentage of full power, allowing drivers to monitor braking force at a glance. The easy-to-set and easy-to-adjust power control makes fine-tuning brake response quick and straightforward, helping ensure safe and comfortable towing. The Husky Towing 31898 is fully functional in reverse and is designed to activate immediately upon depression of the tow vehicle’s brake pedal. Solid-state construction and short-proof protection enhance durability and reliability, while circuit breaker protection adds an extra layer of safety. This controller supports electric brake systems but does not support electric-over-hydraulic brake systems. Designed for use with 1 to 3 trailer axles, this brake controller does not include a wiring harness, allowing users to select the appropriate custom harness for their specific vehicle. It also does not include a trailer disconnect alarm, keeping the design focused on essential braking performance. Backed by a limited lifetime warranty, the Husky Towing 31898 reflects the brand’s commitment to dependable design, user-friendly operation, and long-term towing reliability.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.