38511; Wheel Chocks; Bright Orange Plastic; Set of 2
- Mfr # 38511
- Zoro # G709001541
product price:Â
$
15.19
/ea
Key Features
Width
5 in
Height
4-1/4 Inch
Color
Orange
Wheel Chock Material
Plastic
Length
7 1/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 38511
- Zoro #
- G709001541
- UPC #
- 88805385119
- Country of Origin
- United States
Dimensions
- Width
- 5 in
- Height
- 4-1/4 Inch
- Length
- 7 1/4 in
Details
- Color
- Orange
- Wheel Chock Material
- Plastic
Description
Husky Towing 38511 wheel chocks designed to help prevent trailer movement during parking or storage; suitable for use with trailers, RVs, and utility vehicles; cross-ribbed surface enhances grip against tires. Manufactured from high-impact plastic; bright orange color for high visibility; dimensions 7-1/4 in length x 5 in width x 4-1/4 in height; lightweight yet durable; set includes two chocks; limited 1-year warranty; Prop 65 compliant.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.