This item is Discontinued.

This item is Discontinued.
69463C; Class III Receiver Hitch; 2 in Round Tube; 3,500 lb Capacity (Discontinued)
Mfr #
69463C
Zoro #
G206992267
UPC # 880268150613
Country of Origin United States
Category Trailer Hitches
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
69463C
Zoro #
G206992267
UPC #
880268150613
Country of Origin
United States
Description
Husky Towing 69463C rear-mounted Class III receiver hitch with 2 in receiver opening; rated for 3,500 lb weight carrying capacity and 350 lb tongue weight; supports up to 5,000 lb weight distributing capacity with 500 lb distributing tongue weight; suitable for towing setups requiring weight distribution capability. Steel round tube construction provides durability; black powder-coated finish resists corrosion; receiver included; mounting hardware included; drilling required for installation; attachment location rear; compatible with standard 2 in hitch accessories; limited 1-year warranty; Prop 65 compliant.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.