69481C; Class III Round Tube Hitch; 2in Receiver; 5000 LB WD; Black Powder Coat

  • Mfr # 69481C

  • Zoro # G706992231


product price:  $246.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
69481C
Zoro #
G706992231
UPC #
880268127820
Country of Origin
United States

Description

Husky Towing 69481C Class III round tube receiver hitch features a 2 inch receiver and is rated for 3,500 pound weight carrying capacity with 350 pound tongue weight, and 5,000 pound weight distributing capacity with 500 pound weight distributing tongue weight. Designed for rear vehicle attachment, this hitch is constructed from durable steel with a black powder coated finish for long-lasting corrosion resistance and strength. The round tube welded construction provides a clean appearance and reliable performance, and the open receiver design allows standard 2 inch hitch accessories to be used. Installation does not require drilling, and mounting hardware is included for a secure fit. This receiver hitch is engineered to meet Class III towing requirements and is ideal for light- to medium-duty towing applications. Prop 65 compliant (WARNING: Cancer and Reproductive Harm - www.p65warnings.ca.gov) and backed by a limited 1 year warranty as part of Husky Towing’s line of professional-grade towing products.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.