69534C; Trailer Hitch Receiver; Class III; 2"; 8000 LB WC / 10000 LB WD

  • Mfr # 69534C

  • Zoro # G806992346


product price:  $275.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
69534C
Zoro #
G806992346
UPC #
880268151016
Country of Origin
United States

Description

The Husky Towing 69534C Class III trailer hitch receiver is built to handle demanding towing applications while maintaining a precise, vehicle-mounted fit. Featuring a 2-inch receiver opening, this hitch supports an 8,000-pound weight carrying capacity with 800 pounds of tongue weight, and up to 10,000 pounds when used with weight distribution, rated at 1,000 pounds tongue weight. Manufactured from heavy-duty steel with a square tube construction, the hitch provides superior structural strength and durability. A black powder-coated finish protects against corrosion, road salt, and environmental exposure. Designed for rear-mounted installation, the hitch bolts directly to the vehicle frame with no drilling required, and all required mounting hardware is included. Engineered to meet industry towing standards, the Husky Towing 69534C is ideal for trailers, campers, and cargo carriers requiring higher towing capacity. Backed by a limited 1-year warranty and compliant with Prop 65, this hitch delivers reliable performance and long-term durability.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.