69557C; Class III; Square Tube Hitch; 2 Inch Receiver; 4000 lb Capacity

  • Mfr # 69557C

  • Zoro # G106992237


product price:  $223.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
69557C
Zoro #
G106992237
UPC #
880268151191
Country of Origin
United States

Description

The Husky Towing 69557C Class III square tube receiver hitch is engineered to provide dependable towing performance with a clean, vehicle-specific fit. Designed with a 2 inch receiver opening, this hitch supports up to 4,000 pounds of weight carrying capacity with a 400 pound tongue weight, and up to 5,000 pounds of weight distributing capacity with a 500 pound tongue weight when used with the proper equipment. Constructed from durable steel and finished with a black powder coat, it offers long-lasting corrosion resistance and strength. The square tube design enhances rigidity, while the rear-mounted configuration allows for straightforward installation without drilling on compatible vehicles. Mounting hardware is included for convenience. Backed by a limited 1-year warranty, this hitch is a reliable solution for hauling trailers, cargo carriers, and other Class III accessories. Steel construction with black powder-coated finish; Class III square tube receiver hitch with 2 inch receiver opening; rear attachment location; supports 4,000 lb weight carrying capacity with 400 lb tongue weight and 5,000 lb weight distributing capacity with 500 lb tongue weight; receiver included; mounting hardware included; no drilling required for installation on compatible vehicles; Prop 65 warning applies.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.