Shop HUSKY TOWING
Create Account
69547C; Trailer Hitch Receiver; Class III; 2"; 6000 LB WC / 8000 LB WD
- Mfr # 69547C
- Zoro # G506992233
product price:Â
$
279.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 69547C
- Zoro #
- G506992233
- UPC #
- 880268151092
- Country of Origin
- United States
Description
The Husky Towing 69547C Class III trailer hitch receiver is engineered to provide a strong, vehicle-mounted towing solution for a wide range of light-duty towing applications. Featuring a 2-inch receiver opening, this hitch supports a 6,000-pound weight carrying capacity with 900 pounds of tongue weight, and up to 8,000 pounds when used with weight distribution, also rated at 900 pounds tongue weight. Manufactured from heavy-duty steel, the hitch utilizes a round tube construction for structural integrity and precise vehicle fitment. The black powder-coated finish provides long-lasting corrosion resistance, protecting the hitch from road salt, moisture, and debris. Designed for rear-mounted installation, the hitch bolts directly to the vehicle frame with no drilling required, simplifying installation and preserving vehicle integrity. The Husky Towing 69547C includes all necessary mounting hardware and is rigorously tested to meet industry towing standards. Suitable for towing trailers, campers, and utility loads, this hitch provides dependable performance for everyday towing needs. Backed by a limited 1-year warranty and compliant with Prop 65, it delivers durability and confidence for towing applications.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.