69550C; Class III Receiver Hitch; 2 in Round Tube; 4,000 lb

  • Mfr # 69550C

  • Zoro # G606992287


product price:  $258.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Finish
Powder Coated
Receiver Size
2 Inch
Color
Black
Class
III
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
69550C
Zoro #
G606992287
UPC #
880268151122
Country of Origin
United States

Dimensions

Receiver Size
2 Inch

Details

Material
Steel
Finish
Powder Coated
Color
Black
Class
III
Weight Carrying Tongue Weight
600 lb
Construction
Round Tube Welded
Weight Distributing Tongue Weight
0 lb
Weight Distributing Capacity
0 lb
Weight Carrying Capacity
4000 lb

Description

Husky Towing 69550C Class III rear-mounted receiver hitch designed to provide dependable towing capability for vehicles requiring a 2 inch receiver; supports 4,000 lb weight carrying capacity and up to 600 lb tongue weight; suitable for utility trailers, cargo carriers, and bike racks. Manufactured from steel using round tube construction; black powder-coated finish protects against corrosion; receiver included; mounting hardware included; attachment location rear; drilling not required for installation; hitch class III; receiver size 2 inches; maximum tongue weight 600 lb; compatible with standard 2 inch hitch accessories; color black with gray finish noted; limited 1 year warranty; Prop 65 warning applies.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.