69573C; Class III Receiver Hitch; 2 in Square Tube; 5,000 lb

  • Mfr # 69573C
  • Zoro # G206992236
product price: 
$
276.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
69573C
Zoro #
G206992236
UPC #
880268151351
Country of Origin
United States

Description

Husky Towing 69573C rear-mounted Class III receiver hitch engineered for vehicle-specific towing needs; features a 2 in receiver opening; supports 5,000 lb weight carrying capacity with 750 lb tongue weight; rated for 6,000 lb weight distributing capacity with 750 lb distributing tongue weight; designed for improved towing stability and reliability. Manufactured from steel using square tube construction; black powder-coated finish for corrosion resistance; receiver included; mounting hardware included; attachment location rear; drilling not required; hitch class III; maximum tongue weight 750 lb; compatible with standard 2 in hitch accessories; color black; finish powder coated; limited 1-year warranty; Prop 65 compliant.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews