69479C Class III Trailer Hitch; 2 Inch Receiver; 4,000 lb; Black; Single
- Mfr # 69479C
- Zoro # G106992244
product price:Â
$
212.99
/ea
Free Shipping & Returns
Key Features
Material
Steel
Color
Black
Receiver Size
2 Inch
Finish
Powder Coated
Weight Distributing Tongue Weight
500 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 69479C
- Zoro #
- G106992244
- UPC #
- 880268122290
- Country of Origin
- United States
Dimensions
- Receiver Size
- 2 Inch
Details
- Material
- Steel
- Color
- Black
- Finish
- Powder Coated
- Weight Distributing Tongue Weight
- 500 lb
- Weight Carrying Capacity
- 4000 lb
- Class
- III
- Weight Carrying Tongue Weight
- 400 lb
- Weight Distributing Capacity
- 5000 lb
- Construction
- Square Tube Welded
Description
Husky Towing 69479C Class III square tube trailer hitch is designed for rear mounting and provides dependable towing performance for compatible vehicles and trailers. It features a 2 inch receiver opening with a 4,000 pound weight carrying capacity and a 400 pound tongue weight rating, along with a 5,000 pound weight distributing capacity and 500 pound weight distributing tongue weight rating for heavier loads. Constructed from durable steel with a black powder-coated finish, it offers corrosion resistance and long-lasting strength for everyday towing use. The hitch installs without drilling and includes mounting hardware for a secure fit. Prop 65 compliant and backed by a limited 1-year warranty, this hitch is built to meet demanding towing requirements. Husky Towing offers a complete line of high-quality hitches, electrical products, and towing accessories designed for safe, reliable operation.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.