Shop HUSKY TOWING
Create Account
69615C; Class III Round Tube Hitch; 2 Inch Receiver; 5000 lb GTW; 750 lb Tongue Weight
- Mfr # 69615C
- Zoro # G806992278
product price:Â
$
258.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 69615C
- Zoro #
- G806992278
- UPC #
- 880268157209
- Country of Origin
- United States
Description
The Husky Towing 69615C Class III round tube trailer hitch is engineered to deliver dependable towing performance with a strong, vehicle-ready design. Featuring a standard 2-inch receiver opening, this hitch supports up to 5,000 pounds of gross trailer weight and 750 pounds of tongue weight in weight carrying applications. When used with a compatible weight distribution system, it offers an increased rating of up to 7,500 pounds gross trailer weight with a 750-pound tongue weight, making it suitable for a wide range of towing tasks. Constructed from durable steel with a round tube design, this hitch is built for strength, stability, and long-term use. The hitch is finished in a black powder coat that helps protect against corrosion, road debris, and harsh weather conditions, ensuring lasting durability. Its rear-mount configuration provides a clean, integrated appearance while maintaining reliable performance under load. Designed for straightforward installation, the Husky Towing 69615C installs without drilling and includes mounting hardware for added convenience. The receiver is open and easy to maintain, allowing for proper accessory fit and easier cleaning over time. Backed by a limited 1-year warranty, this Class III hitch reflects Husky Towing’s commitment to quality construction, practical design, and safe towing solutions.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.