Shop HUSKY TOWING
See all product information
Create Account
69530C; Class III; Round Tube Trailer Hitch; 2 Inch Receiver; 6000 lb
- Mfr # 69530C
- Zoro # G106124249
product price:Â
$
187.99
/ea
Free Shipping & Returns
Key Features
Material
Steel
Color
Black
Receiver Size
2 Inch
Finish
Powder Coated
Class
III
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 69530C
- Zoro #
- G106124249
- UPC #
- 880268150972
- Country of Origin
- United States
Dimensions
- Receiver Size
- 2 Inch
Details
- Material
- Steel
- Color
- Black
- Finish
- Powder Coated
- Class
- III
- Weight Distributing Capacity
- 7500 lb
- Construction
- Round Tube Welded
- Weight Carrying Tongue Weight
- 600 lb
- Weight Distributing Tongue Weight
- 750 lb
- Weight Carrying Capacity
- 6000 lb
Description
The Husky Towing 69530C Class III round tube trailer hitch is engineered for dependable towing performance and a clean, vehicle-specific fit. Featuring a 2-inch receiver, this hitch supports up to 6,000 pounds gross trailer weight with 600 pounds tongue weight in weight carrying mode, and up to 7,500 pounds gross trailer weight with 750 pounds tongue weight when used with weight distribution. Its round tube construction provides strength and durability while maintaining a streamlined appearance at the rear of the vehicle. Manufactured from heavy-duty steel and finished with a durable black powder coat, this hitch resists rust and corrosion for long-term reliability. The rear-mounted design installs without drilling on compatible vehicles and includes mounting hardware for a straightforward installation. Designed to meet industry safety standards, the Husky Towing 69530C delivers secure towing capability for trailers, campers, and utility applications, and is backed by a limited 1-year warranty. Hitch Class: Class III; Receiver Size: 2 Inch; Receiver Included: Yes; Construction: Round Tube; Material: Steel; Finish: Black Powder Coated; Attachment Location: Rear; Gross Towing Weight (Weight Carrying): 6000 Pound; Tongue Weight (Weight Carrying): 600 Pound; Gross Towing Weight (Weight Distributing): 7500 Pound; Tongue Weight (Weight Distributing): 750 Pound; Maximum Tongue Weight: 600 Pound; Drilling Required: No; Mounting Hardware Included: Yes; Color: Black; Prop 65: Yes; Warranty: Limited 1 Year
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.