69639C; Class III Trailer Hitch; 2 Inch Receiver; 5000 lb GTW; 750 lb Tongue Weight
- Mfr # 69639C
- Zoro # G706992224
product price:Â
$
303.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 69639C
- Zoro #
- G706992224
- UPC #
- 612314049301
- Country of Origin
- United States
Description
The Husky Towing 69639C Class III trailer hitch is designed to provide reliable towing performance with a precise, vehicle-specific fit. With a 2-inch receiver opening, this hitch is rated for up to 5,000 pounds of gross trailer weight and 750 pounds of tongue weight in both weight carrying and weight distributing applications. This makes it a versatile solution for a wide range of towing needs, from utility trailers to recreational equipment. Constructed from high-strength steel and precision welded for superior fit and durability, this hitch features a reinforced seamless collar that enhances overall structural integrity. It is treated with a rust-resistant liquid Bonderite coating and finished with a black powder coat to help protect against corrosion, road debris, and harsh weather conditions. The open-back receiver design allows for easy cleaning, helping ensure consistent performance and proper accessory fit over time. Designed for rear mounting, the Husky Towing 69639C installs without drilling or cutting, simplifying installation while maintaining a clean, factory-style appearance. Mounting hardware is included, while the ball mount is sold separately, allowing you to select the appropriate towing setup for your application. Rigorously tested to meet SAE J684 safety standards and backed by a limited lifetime warranty, this Class III hitch reflects Husky Towing’s commitment to safety, strength, and long-term reliability.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.