Shop HUSKY TOWING
Create Account
33110; Ball Mount; 2 in Receiver; 2-5/16 in Ball
- Mfr # 33110
- Zoro # G009090993
product price:Â
$
254.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 33110
- Zoro #
- G009090993
- UPC #
- 880268147828
- Country of Origin
- India
Description
Husky Towing 33110 receiver-mounted ball mount designed for heavy-duty towing applications; features a solid 2 inch square shank compatible with 2 inch receiver hitches; hook rated for 13,000 lb gross trailer weight with 2-5/16 inch hitch ball rated for 10,000 lb gross trailer weight. Constructed from solid steel with rust-resistant black powder-coated finish; includes two high-strength clevis pins allowing fast accessory interchange and height adjustments; solid shank platform enhances durability and load control; mounting hardware included; mounting type 2 inch receiver mount; receiver not included; material steel; color black; limited 5 year warranty; Prop 65 warning applies.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.