Shop HUSKY TOWING
Create Account
69650C; Class III Receiver Hitch; 2 in Receiver; 6,000 lb
- Mfr # 69650C
- Zoro # G706992255
product price:Â
$
253.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 69650C
- Zoro #
- G706992255
- UPC #
- 612314051588
- Country of Origin
- United States
Description
Husky Towing 69650C Class III rear-mounted receiver hitch designed for vehicle-specific applications requiring enhanced tongue weight capacity; rated for 6,000 lb weight carrying capacity with 900 lb tongue weight and 10,000 lb weight distributing capacity with 1,000 lb distributing tongue weight. Manufactured from carbon steel using welded square tube construction; gloss black powder-coated finish with rust-resistant Liquid Bonderite coating; seamless collar strengthens the receiver opening; open-back receiver design aids debris removal; receiver included; mounting hardware included; attachment location rear; drilling not required; cutting not required; hitch class III; receiver size 2 inches; compatible with standard hitch accessories; SAE J684 compliant; Prop 65 not required.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.