Shop HUSKY TOWING
See all product information
Create Account
69477C; Class III Receiver Hitch; 2 in Square Tube; 5,000 lb
- Mfr # 69477C
- Zoro # G606992355
product price:Â
$
200.99
/ea
Free Shipping & Returns
Key Features
Material
Steel
Receiver Size
2 Inch
Finish
Powder Coated
Color
Black
Construction
Square Tube Welded
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 69477C
- Zoro #
- G606992355
- UPC #
- 880268150705
- Country of Origin
- United States
Dimensions
- Receiver Size
- 2 Inch
Details
- Material
- Steel
- Finish
- Powder Coated
- Color
- Black
- Construction
- Square Tube Welded
- Class
- III
- Weight Distributing Capacity
- 6000 lb
- Weight Distributing Tongue Weight
- 600 lb
- Weight Carrying Tongue Weight
- 500 lb
- Weight Carrying Capacity
- 5000 lb
Description
Husky Towing 69477C rear-mounted Class III receiver hitch engineered for dependable towing performance; features a 2 in receiver opening; supports 5,000 lb weight carrying capacity with 500 lb tongue weight; rated for 6,000 lb weight distributing capacity with 600 lb distributing tongue weight. Constructed from steel using square tube construction; black powder-coated finish provides corrosion resistance; receiver included; mounting hardware included; attachment location rear; drilling not required; hitch class III; maximum tongue weight 500 lb; compatible with standard 2 in hitch accessories; color black; finish powder coated; limited 1-year warranty; Prop 65 compliant.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.