Shop HUSKY TOWING
Create Account
69654C; Class III Trailer Hitch; 2 Inch Receiver; 4000 LB
- Mfr # 69654C
- Zoro # G706992361
product price:Â
$
353.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 69654C
- Zoro #
- G706992361
- UPC #
- 880268184403
- Country of Origin
- United States
Description
The Husky Towing 69654C Class III trailer hitch is engineered to deliver dependable towing performance with a vehicle-specific design that ensures a precise, custom fit. Equipped with a 2 inch receiver, this hitch supports a weight carrying capacity of up to 4,000 pounds with a maximum tongue weight of 600 pounds, making it well suited for utility trailers, cargo trailers, and other light- to medium-duty towing applications. Constructed from heavy-duty steel, the hitch features a round tube welded construction that provides strength, durability, and consistent alignment with the vehicle frame. Precisely welded seams enhance structural integrity, while the welded seamless collar reinforces the receiver opening for added stability during towing. The open-back receiver design allows for easy cleaning, helping prevent dirt and debris buildup over time. To protect against corrosion, the Husky Towing 69654C is co-cured in a rust-resistant liquid Bonderite coating and finished with a durable black powder coat. This advanced protection helps extend the life of the hitch under harsh weather and road conditions, ensuring long-term reliability and performance. Designed for rear mounting, installation requires drilling for proper fitment, and all necessary mounting hardware is included to streamline the installation process. Engineered and rigorously tested to meet SAE J684 safety standards, this hitch provides confidence and security when towing. Backed by a limited 1 year warranty, the Husky Towing 69654C reflects the brand’s commitment to precision engineering, durable construction, and dependable towing solutions.
Restrictions
WARNING:
This product can expose you to chemicals including Chromium (hexavalent compounds),
which is known to the State of California to cause cancer, and Chromium (hexavalent compounds),
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.