68621C; Receiver Hitch; 2 Inch Receiver; 3500 LB Capacity; Black

  • Mfr # 68621C
  • Zoro # G906124395
product price: 
$
121.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
68621C
Zoro #
G906124395
UPC #
880268157261
Country of Origin
United States

Description

Husky Towing 68621C is a Class III receiver hitch designed to bolt directly to a 4 inch x 4 inch bumper beam, providing a secure rear-mounted towing solution with a 2-inch receiver opening. This hitch supports up to 3,500 pounds of gross trailer weight with a 350-pound maximum tongue weight in weight carrying applications. Constructed from durable steel with a welded design, it features a black powder coated finish for corrosion resistance and long-term durability. The receiver is included, along with mounting hardware, and installation requires no drilling for a straightforward bolt-on setup. Rated for rear attachment location use, this hitch is engineered for strength and reliability while maintaining compatibility with standard 2-inch towing accessories. Backed by a limited 1-year warranty and manufactured to Husky Towing quality standards. Prop 65 warning applies (WARNING: Cancer and Reproductive Harm - www.p65warnings.ca.gov).

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews