87081; A-Frame Trailer Coupler; Weld-On 2-5/16 in Ball; 14,000 lb

  • Mfr # 87081

  • Zoro # G609021915


product price: $45.59
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
87081
Zoro #
G609021915
UPC #
88805870813
Country of Origin
China

Description

Husky Towing 87081 A-frame trailer coupler designed to be welded onto trailers with 50-degree angle frames; rated for 14,000 lb gross trailer weight capacity; compatible with 2-5/16 in hitch balls; suitable for heavy-duty SAE Class III and IV towing applications; ideal for equipment, utility, and cargo trailers requiring a permanent welded coupler. Manufactured from steel with black finish; wedge-style latch provides secure and reliable ball engagement; ball diameter 2-5/16 in; latch type wedge; lift capacity 14,000 lb; mounting hardware not included due to weld-on installation design; easy installation by qualified welding; color black; material steel; limited 1-year warranty; Prop 65 not required.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.