Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Husky Towing 31568; Hitch Head Mount Bracket; 26000 LB GTW; Hardware Included; Silver

  • Mfr # 31568

  • Zoro # G709091917


product price: $240.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
31568
Zoro #
G709091917
UPC #
888053156802
Country of Origin
China

Description

Husky Towing 31568 mounting bracket is designed for use with Husky 26,000 pound fifth wheel hitch heads, providing a secure and reliable connection point for heavy-duty towing applications. Constructed from durable carbon steel with a powder coated antique silver finish, this non-adjustable bracket offers long-lasting corrosion resistance and strength. It supports a gross towing weight rating of 26,000 pounds and is engineered as a universal fit component with no drilling or welding required for installation. Mounting hardware is included to help simplify setup and ensure proper fitment with compatible Husky hitch heads. Built to meet the demands of high-capacity towing systems, this bracket maintains structural integrity under load while supporting stable hitch operation. Prop 65 compliant (WARNING: Cancer and Reproductive Harm - www.p65warnings.ca.gov). Backed by a limited 10 year warranty for consumer use or a limited 90 day warranty for commercial applications, and supported by Husky Towing’s line of professional-grade towing products.

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.