This item is Discontinued.

Husky Towing Husky Towing 30856; Weight Distribution Shank; 14 Inch Length; 4-1/4 Inch Rise; 6-1/4 Inch Drop 30856

This item is Discontinued.

Husky Towing

Husky Towing 30856; Weight Distribution Shank; 14 Inch Length; 4-1/4 Inch Rise; 6-1/4 Inch Drop (Discontinued)

Mfr # 30856
Zoro # G209008286
UPC # 88805308569
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
30856
Zoro #
G209008286
UPC #
88805308569
Country of Origin
China

Description

The Husky Towing 30856 weight distribution shank is designed to provide proper height adjustment and improved towing stability when used with a compatible weight distribution hitch system. Featuring a 14 inch shank length, this component offers a 4-1/4 inch rise and a 6-1/4 inch drop, allowing you to fine-tune hitch height for a more level towing setup. Proper leveling helps distribute weight more evenly between the tow vehicle and trailer, improving control, braking performance, and overall towing comfort. Constructed from durable steel and finished with a black powder coat, this shank is built to withstand the demands of frequent towing while resisting corrosion and wear. The multiple mounting holes provide flexibility for adjusting rise or drop to suit different trailer and vehicle combinations. Its solid design supports consistent performance and long-term reliability under load. Ideal for use with weight distribution hitch systems, the Husky Towing 30856 helps reduce strain on the tow vehicle and enhances stability on the road. Backed by a limited lifetime warranty, this shank reflects Husky Towing’s commitment to precision engineering, strength, and dependable towing components.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.