This item is Discontinued.

Husky Towing Husky Towing 33144; Weight Distribution Steel Floor Stand; 54.6 x 35 x 53.75 In 33144

Husky Towing 33144; Weight Distribution Steel Floor Stand; 54.6 x 35 x 53.75 In (Discontinued)

  • Mfr # 33144
  • Zoro # G809135740
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
33144
Zoro #
G809135740
UPC #
88805331444
Country of Origin
China

Description

The Husky Towing 33144 Weight Distribution Steel Floor Stand is designed to provide a stable and convenient storage solution for weight distribution hitch components when not in use. Constructed from durable steel, this floor stand offers a solid platform to help keep hitch parts organized, accessible, and off the ground, reducing clutter and potential damage. Measuring approximately 54-3/5 inches in length, 35 inches in width, and 53-3/4 inches in height, it provides ample space to support weight distribution equipment in garages, workshops, or service areas. This stand is supplied without hooks and fasteners, allowing flexibility for users who prefer to configure mounting hardware to their specific needs. Built to Husky Towing’s high standards for quality and reliability, it is backed by a limited 1-year warranty and is well suited for both professional and personal towing setups. Steel construction weight distribution floor stand with overall dimensions of approximately 54-3/5 inches long, 35 inches wide, and 53-3/4 inches high; designed for organizing and storing weight distribution hitch components; supplied without hooks and fasteners; durable, freestanding design for garage or shop use; limited 1-year warranty; Prop 65 warning applies.

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.