Husky Towing 33161; Fifth Wheel King Pin Lock with Padlock; 2 Inch Pin Diameter

  • Mfr # 33161

  • Zoro # G209101598


product price:  $33.39
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
33161
Zoro #
G209101598
UPC #
880268156127
Country of Origin
China

Description

The Husky Towing 33161 Fifth Wheel Trailer Hitch King Pin Lock is designed to help secure your fifth wheel trailer when it is uncoupled, providing added peace of mind against unauthorized hookup or theft. Built from durable steel and finished with a chrome-plated surface for corrosion resistance, this lock is made to withstand tough towing and storage conditions. It is compatible with fifth wheel king pin couplers and is designed for use with a 5/8-inch pin application, fitting securely over the king pin to block access. The bright yellow and silver color combination enhances visibility, acting as a visual deterrent while making the lock easy to locate. This kit includes a padlock for immediate use and installs quickly without complicated tools. Engineered to meet high industry quality and safety standards, the Husky 33161 king pin lock is backed by a limited 1-year warranty and is a reliable security accessory for fifth wheel owners. Steel fifth wheel king pin lock compatible with fifth wheel and king pin couplers; designed for 5/8-inch pin applications with a 2-inch pin diameter lock body; chrome-plated finish with yellow and silver coloring for durability and visibility; includes padlock; easy, tool-free installation; constructed from durable, quality materials and tested to industry safety standards; limited 1-year warranty.

Restrictions

WARNING: This product can expose you to chemicals including Chromium (hexavalent compounds), which is known to the State of California to cause cancer, and Chromium (hexavalent compounds), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.