This item is Discontinued.

Husky Towing Husky Towing 69475C; Class III Receiver Hitch; 2 in Round Tube; 5,000 lb 69475C

Husky Towing 69475C; Class III Receiver Hitch; 2 in Round Tube; 5,000 lb (Discontinued)

  • Mfr # 69475C
  • Zoro # G306992228
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
69475C
Zoro #
G306992228
UPC #
880268150682
Country of Origin
United States

Dimensions

Receiver Size
2 Inch

Details

Material
Steel
Finish
Powder Coated
Color
Black
Weight Distributing Tongue Weight
0 lb
Weight Distributing Capacity
0 lb
Class
III
Construction
Round Tube Welded
Weight Carrying Tongue Weight
750 lb
Weight Carrying Capacity
5000 lb

Description

Husky Towing 69475C rear-mounted Class III receiver hitch engineered for increased towing capacity; features a 2 inch receiver opening; rated for 5,000 lb gross trailer weight in weight carrying applications and 750 lb maximum tongue weight. Constructed from steel using round tube design; black powder-coated finish provides corrosion resistance and durability; receiver included; mounting hardware included; attachment location rear; drilling not required for installation; hitch class III; receiver size 2 inches; compatible with standard hitch-mounted towing and cargo accessories; color black; finish powder coated; limited 1 year warranty; Prop 65 warning applies.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.