This item is Discontinued.

Husky Towing Husky Towing 69551C; Class III Receiver Hitch; 2 in Square Tube; 6,000 lb Capacity 69551C

Husky Towing 69551C; Class III Receiver Hitch; 2 in Square Tube; 6,000 lb Capacity (Discontinued)

  • Mfr # 69551C
  • Zoro # G706992316
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
69551C
Zoro #
G706992316
UPC #
880268151139
Country of Origin
United States

Description

Husky Towing 69551C rear-mounted Class III receiver hitch with a 2 in receiver opening; rated for 6,000 lb weight carrying capacity and 600 lb tongue weight; supports up to 10,000 lb weight distributing capacity with 1,000 lb distributing tongue weight; designed for secure towing performance in weight carrying or weight distribution setups. Square tube steel construction provides strength and rigidity; black powder-coated finish for corrosion resistance; receiver included; mounting hardware included; bolt-on installation; drilling not required; attachment location rear; compatible with standard 2 in hitch accessories; limited 1-year warranty; Prop 65 compliant.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.