Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Husky Towing Husky Towing 69637C; Class III Trailer Hitch; 2 Inch Receiver; 5000 lbs 69637C

Husky Towing 69637C; Class III Trailer Hitch; 2 Inch Receiver; 5000 lbs (Discontinued)

  • Mfr # 69637C
  • Zoro # G406992197
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
69637C
Zoro #
G406992197
UPC #
880268180085
Country of Origin
United States

Description

The Husky Towing 69637C Class III trailer hitch is engineered with a vehicle-specific design to deliver a precise, custom fit and dependable towing performance. Featuring a 2 inch receiver, this hitch supports a weight carrying capacity of up to 5,000 pounds with a maximum tongue weight of 500 pounds, making it well suited for towing utility trailers, small campers, and recreational equipment. Constructed from heavy-duty steel, the hitch features a square tube design that is precisely welded for superior strength and long-term durability. A welded seamless collar reinforces the receiver opening, enhancing structural integrity under towing stress. The open-back receiver design allows for easy cleaning, helping prevent dirt and debris buildup that can interfere with accessory installation. For enhanced corrosion protection, the hitch is co-cured in a rust-resistant liquid Bonderite coating and finished with a durable black powder coat. This dual-layer protection helps shield the hitch inside and out from moisture, road salt, and harsh environmental conditions, ensuring reliable performance over time. Designed for rear mounting, the Husky Towing 69637C requires drilling for installation and includes all necessary mounting hardware for a secure fit. The hitch is rigorously tested to meet SAE J684 safety standards, providing confidence and peace of mind when towing. Backed by a limited lifetime warranty, it reflects Husky Towing’s commitment to precision engineering, durable construction, and dependable towing solutions.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.