Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Husky Towing Husky Towing 69643C; Class III Trailer Hitch; 2 Inch Receiver; 5000 lbs 69643C

Husky Towing 69643C; Class III Trailer Hitch; 2 Inch Receiver; 5000 lbs (Discontinued)

  • Mfr # 69643C
  • Zoro # G306992198
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
69643C
Zoro #
G306992198
UPC #
612314051106
Country of Origin
United States

Description

The Husky Towing 69643C Class III trailer hitch is engineered to deliver strong and dependable towing performance with a vehicle-specific design that ensures a precise, custom fit. Equipped with a 2 inch receiver, this hitch supports a weight carrying capacity of up to 5,000 pounds and a maximum tongue weight of 750 pounds, making it suitable for towing utility trailers, cargo trailers, and other medium-duty loads. Constructed from heavy-duty steel with a welded square tube design, the hitch provides superior strength and long-term durability. Precisely welded seams enhance structural integrity, while the open-back receiver design allows for easy cleaning and helps prevent dirt and debris buildup. The crosstube is designed to remain concealed for a clean, factory-style appearance once installed. For corrosion protection, the Husky Towing 69643C is co-cured in a rust-resistant liquid Bonderite coating inside and out, then finished with a high-gloss black powder coat. This dual-layer finish helps protect the hitch from moisture, road salt, and harsh environmental conditions, extending its service life and maintaining a professional appearance. The hitch is rigorously tested to meet SAE J684 safety standards, ensuring confidence and reliability during towing. Designed for rear mounting, installation does not require drilling or cutting, helping reduce installation time and complexity. All necessary mounting hardware is included for a straightforward installation. The hitch does not include a ball mount, allowing users to select towing accessories that best match their specific needs. Backed by a limited 1 year warranty, the Husky Towing 69643C reflects Husky Towing’s commitment to precision engineering, durable construction, and safe towing solutions.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.