This item is Discontinued.

Husky Towing Husky Towing 69661C Class III Trailer Hitch Rear; 2 Inch Receiver; 7,500 lb Capacity 69661C

Husky Towing 69661C Class III Trailer Hitch Rear; 2 Inch Receiver; 7,500 lb Capacity (Discontinued)

  • Mfr # 69661C
  • Zoro # G009001654
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
69661C
Zoro #
G009001654
UPC #
612314052820
Country of Origin
United States

Description

The Husky Towing 69661C Class III trailer hitch is designed to deliver reliable towing performance with a precise, vehicle-specific fit. Built from heavy-duty steel and precision welded for strength, this hitch features a standard 2-inch receiver and is rated for up to 7,500 pounds of gross trailer weight and 750 pounds of tongue weight in both weight carrying and weight distributing applications. A welded seamless collar enhances durability, while the open-back receiver design allows for easy cleaning and long-term use. To protect against corrosion, the hitch is treated inside and out with a rust-resistant liquid Bonderite coating and finished with a high-gloss black powder coat. Designed for rear mounting, the 69661C installs without drilling and includes mounting hardware for a secure installation. Engineered to meet SAE J684 standards, this hitch offers dependable strength and durability for everyday towing needs.

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.