This item is Discontinued.

Husky Towing Husky Towing 69665C: Class III; Receiver Hitch; 2 Inch Receiver; 6000 LB Capacity; Black 69665C

Husky Towing 69665C: Class III; Receiver Hitch; 2 Inch Receiver; 6000 LB Capacity; Black (Discontinued)

  • Mfr # 69665C
  • Zoro # G909001662
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
69665C
Zoro #
G909001662
UPC #
880268190367
Country of Origin
United States

Description

The Husky Towing 69665C Class III trailer hitch receiver is engineered for a vehicle-specific fit on Ram ProMaster models, delivering dependable towing performance with precise alignment and structural strength. This hitch features a 2-inch square tube receiver and is rated for 6,000 pounds of weight carrying capacity with a 750-pound maximum tongue weight. When used with weight distribution equipment, it supports up to 7,500 pounds of gross trailer weight and 750 pounds of weight distributing tongue weight, making it suitable for a wide range of light- to medium-duty towing applications. Constructed from high-strength steel, the Husky Towing 69665C utilizes welded construction and a reinforced seamless collar to enhance durability and load stability at the receiver opening. The hitch is finished in a black gloss powder coat and is co-cured in a rust-resistant liquid Bonderite coating, providing superior corrosion protection against road salt, moisture, and environmental exposure. An open-back receiver design allows for easier cleaning and debris removal, helping maintain long-term performance. Designed for rear-mounted installation, this hitch offers a bolt-on installation that does not require drilling, though cutting is required depending on vehicle configuration. Estimated installation time is 0.5 hours. The hitch does not include a ball mount and is not intended for use with roll pans, allowing users to select the appropriate towing accessories for their setup. Engineered and tested to meet SAE J684 safety standards, the Husky Towing 69665C provides reliable towing capability, precise fitment, and long-lasting protection. Backed by a limited lifetime warranty, this hitch is a dependable solution for Ram ProMaster towing needs.

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.