
Husky Towing BDC75; Beverage Cooler; 75 Quart Hard Cooler; Holds 96 Cans
Mfr # BDC75
Zoro # G509001673
product price: $350.99
/ea
Free Shipping & Returns
Key Features
Color
White
Width
34 in
Height
19-1/8 Inch
Depth
17-1/8 in
Style
Hard
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BDC75
Zoro #
G509001673
UPC #
880268190121
Country of Origin
China
Dimensions
Width
34 in
Height
19-1/8 Inch
Depth
17-1/8 in
Details
Color
White
Style
Hard
Content Capacity
96 Cans
Logo Design
BigDog Logo
Cooler Capacity
75 qt
Description
The Husky Towing BDC75 beverage cooler is built for serious cold retention and rugged performance, making it ideal for tailgating, camping, fishing, and outdoor gatherings. With a 75 quart capacity, this hard-sided cooler holds up to 96 cans, providing generous space for beverages, ice, and food. Its exterior dimensions of 34 inches wide by 19-1/8 inches high by 17-1/8 inches deep deliver a stable footprint while maximizing usable interior volume. Constructed from extremely tough roto-molded plastic, the cooler is designed to withstand heavy use and demanding environments. High-density polyurethane foam insulation helps maintain cold temperatures for extended periods, while a freezer-grade gasket creates a leak-resistant seal to keep ice longer. A built-in pressure relief valve allows the lid to open easily, even after being tightly sealed. The BDC75 includes practical accessories that enhance convenience and usability. Dual stainless steel latches secure the lid and double as bottle openers. Non-skid rubber feet help prevent shifting and improve stability on uneven surfaces. Additional accessories include a removable cutting board, two integrated cup holders, an interior basket for organization, and an exterior basket holder for added support during use. Finished in white with a Husky logo, this cooler features UV protection to help resist sun damage and discoloration. It is lockable for added security, towable for convenience, and designed for ice use without any electric cooling components. Backed by a limited lifetime warranty, the Husky Towing BDC75 reflects a focus on durability, thoughtful design, and long-term outdoor performance.
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.