
Husky Towing 87247; Electric Trailer Jack; 4500 lb Capacity; 18 Inch Travel; With LED Lights
Mfr # 87247
Zoro # G109022009
product price: $337.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
87247
Zoro #
G109022009
UPC #
88805872473
Country of Origin
China
Description
The Husky Towing 87247 electric trailer jack delivers powerful, efficient lifting performance for trailers that require dependable tongue support without the need for manual cranking. Rated for up to 4,500 pounds of lifting capacity, this electric jack is well suited for RVs, travel trailers, and utility trailers where convenience and reliability are essential. Built from durable steel, the jack features an 18 inch travel range combined with a 6 inch drop-down leg to reduce lift time and provide added height flexibility. When fully extended, it reaches approximately 26-1/2 inches and retracts to a compact 8-1/2 inches, helping maintain proper ground clearance during towing. The silver finish is complemented by a UV- and water-resistant cover that protects internal components from weather and environmental exposure. Designed for economical and quiet operation, the jack draws only 25 amps at rated load and operates with a low noise level. Three integrated LED work lights illuminate the coupler and hookup area, making nighttime or low-light connections safer and easier. This model operates without a remote control, keeping operation simple and direct. The Smart Stop(TM) planetary gear timing system automatically cuts power before the jack reaches a hard stop, reducing mechanical stress, lowering current draw, and extending motor life. With a fixed, non-swivel design and no attached wheel, this jack is intended for stable, fixed-position support during hitching and leveling. Backed by a limited 1 year warranty for residential use or a limited 6 month warranty for commercial use, the Husky Towing 87247 reflects Husky Towing’s commitment to durable construction, smart technology, and dependable towing accessories.
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.