Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

14" Concrete Power Cutter/Saw, 5" Cut Depth, Wet/Dry, 5.0hp 2-Cycle

  • Mfr # K770

  • Zoro # G5174482


product price: $1,372.99
/ea
Free Shipping & Returns

Key Features

Blade Dia.
14 in
Power Source
Gas Powered
Max. Cutting Depth
5 in
Tool Weight
22.4 lb
Cutting Type
Wet/Dry
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K770
Zoro #
G5174482
UPC #
805544485289
Country of Origin
Sweden

Dimensions

Blade Dia.
14 in
Max. Cutting Depth
5 in
Arbor Size
1 in
Depth of Cut
5"
Height
16 11/32 in
Width
8 7/8 in
Length
23 53/64 in

Details

Item
Concrete Saw
Power Source
Gas Powered
Tool Weight
22.4 lb
Cutting Type
Wet/Dry
Includes
Blade Sold Separately, T Wrench
Features
5% Fuel Savings, DEX Dust Suppression System, Digital Ignition System, Semi-Automatic Belt Tensioning, Smart Tension, X-Torq(R) Engine Technology
Engine Displacement
74 cc
HP
5 hp
Fuel Tank Capacity
30.4 oz
Motor Type
2-Stroke Engine
Primary Application - Handheld Concrete Saws
Cinderblock
Hz
50/60 Hz
Max. RPM
5400
Standards
EPA
Application
Concrete, Curb-Stone, Metal
Corded/Cordless
Cordless
Engine Brand
Husqvarna
Item - Handheld Concrete Saws
Handheld Concrete Saw
Fuel Type
Gasoline
Series
K770
Engine Type
Two Stroke
Start Type
Pull-Cord (Recoil)
Arbor Shape
Round
Max. Blade Speed
5,400 RPM
Horsepower
5
Tool Style
Handheld
Variable Speed
No

Description

Concrete Saw, Gas Powered, K770 Series, Primary Saw Application Concrete, Masonry, Tool Style Handheld, Blade Dia. 14 in, Max. Blade Speed 5,400 RPM, Horsepower 5, Arbor Size 1 in, Arbor Shape Round, Cutting Type Wet/Dry, Max. Cutting Depth 5 in, Variable Speed No, Tool Weight 22.4 lb, Fuel Type Gasoline, Engine Type Two Stroke, Engine Displacement 74 cc, Engine Brand Husqvarna, Fuel Tank Capacity 30.4 oz, Start Type Pull-Cord (Recoil), Includes Blade Sold Separately, T Wrench

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.